Compression Lug, Copper, 1-Hole

Item #: 523003

Cat #: LCAF1-56-X

UPC: 074983557509

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flared Barrel, #1 AWG Wire, 5/16" Stud Hole.

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #1 AWG Wire, 5/16" Stud Hole.
Also known as: 074983557509, LCAF1-56-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 5/16 in
Allowable Gauge Range: 1
Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)