
Conduit Body Gasket, Type: Solid, Size: 3", Series 5, Fiber
Item #: 522470
Cat #: OL-78-VG
UPC: 783936490168
Conduit Body Gasket, O Series, Size: 2-1/2 to 3 Inch, Material: Fiber
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Body Gasket, O Series, Size: 2-1/2 to 3 Inch, Material: Fiber
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490168, OL-78-VG
Specifications
Diameter: | 3 in, 2 1/2 in |
Material: | Fiber |
Diameter: | 3 in, 2 1/2 in |
Material: | Fiber |
Customer Reviews
No reviews for this product
(0)