Compact Fluorescent Lamp, Twist, 42W, 2700K

Item #: 522225

Cat #: 28942H

UPC: 762148008514

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 42 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.
Also known as: 762148008514, 28942H

Specifications

Wattage: 42
Lumens: 2800
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Wattage: 42
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Lumens: 2800
Base: Mogul Screw (E39)
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)