15A GFCI Hospital Grade Decora Receptacle, 5-15R, White

Item #: 522157

Cat #: GF8200WA

UPC: 78358570067

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Heavy Duty Hospital Grade, GFCI Duplex Receptacles, Flush Nylon Face, White Heavy Duty Hospital Grade, GFCI Duplex Receptacles, Flush Nylon Face, White

Overview

15 Amp Heavy Duty Hospital Grade, GFCI Duplex Receptacles, Flush Nylon Face, White Heavy Duty Hospital Grade, GFCI Duplex Receptacles, Flush Nylon Face, White
Also known as: 78358570067, GF8200WA

Specifications

Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Color: White
Material: Nylon
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)