Heat Cable, Wet Area, Self-Regulating, 458', 240V

Item #: 522088

Cat #: SR52J1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Heat Cable, Wet Area, Self-Regulating, Length: 458 foot Maximum Length Single Run, 240 Volt

Overview

Heat Cable, Wet Area, Self-Regulating, Length: 458 foot Maximum Length Single Run, 240 Volt
Also known as: SR52J1

Specifications

Length: 458 ft
Volts AC: 240
Type: Self-Regulating
Length: 458 ft
Type: Self-Regulating
Volts AC: 240

Customer Reviews

No reviews for this product
(0)