2'X2' Fluorescent Surface Mount Troffer, 2 Lamp, 32W, T8
Item #: 521939
Cat #: 22OSMT232U6T8A12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 X2 Foot Fluorescent Specification Grade Surface Mount Troffer, 2 Lamp, 32 Watt, T8, 120/277 Volt, Acrylic Lens, Normal Power Factor
Overview
2 X2 Foot Fluorescent Specification Grade Surface Mount Troffer, 2 Lamp, 32 Watt, T8, 120/277 Volt, Acrylic Lens, Normal Power Factor
Also known as: 22OSMT232U6T8A12
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Length: | 2 ft |
Color: | White |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Length: | 2 ft |
Light Technology: | Fluorescent |
Wattage: | 32 |
Color: | White |
Customer Reviews
No reviews for this product
(0)