Mechanical Lug, Copper, 6 AWG - 250 MCM, 1-Hole Mount

Item #: 52164

Cat #: PNL-250-Q

UPC: 07498363254

Sign In or Register to view pricing and more.
Mechanical Lug, Copper, 6 AWG - 250 MCM, 1-Hole Mount

Overview

Mechanical Lug, Copper, 6 AWG - 250 MCM, 1-Hole Mount
Also known as: 07498363254, PNL-250-Q

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 6 - 250
Material: Copper
Allowable Gauge Range: 6 - 250
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)