Medium Voltage Cable, 2 AWG, Copper, 220NL-EPR, 15kV

Item #: 521505

Cat #: 95363899

UPC:

Documents & Guides
Medium Voltage Cable, 2 AWG, Copper, 220NL-EPR, 15kV
Sign In or Register to view pricing and more.

No associated products found.

Overview

Medium Voltage Cable, 2 AWG, Copper, 220NL-EPR, 15kV
Also known as: 95363899

Specifications

Volts AC: 15kV
Material: Copper
Gauge: 2 AWG
Volts AC: 15kV
Gauge: 2 AWG
Material: Copper

Customer Reviews

No reviews for this product
(0)