Hospital Grade GFCI Duplex Receptacle, 20A, 125V, White, LED

Item #: 5214

Cat #: GFR8300HWLA

UPC: 783585114699

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, White, LEDHospital Grade GFCI Duplex Receptacle, 20A, 125V, White, LED, Back/Side Wired, Flush Thermoplastic Face, 2-Pole, 3-Wire, Matching Wall Plate Included

Overview

Hospital Grade GFCI Duplex Receptacle, 20A, 125V, White, LEDHospital Grade GFCI Duplex Receptacle, 20A, 125V, White, LED, Back/Side Wired, Flush Thermoplastic Face, 2-Pole, 3-Wire, Matching Wall Plate Included
Also known as: 783585114699, GFR8300HWLA

Specifications

Amps: 20
Material: Thermoplastic
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Thermoplastic
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)