Pin & Sleeve Plug, 30A, 3PH Delta, 600V, 3P4W, Black

Item #: 52086

Cat #: HBL430P5W

UPC: 783585404578

Sign In or Register to view pricing and more.
Documents & Guides
Watertight IEC Pin & Sleeve Plug, 30 Amps, 3-Phase Delta, 600 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Black

Overview

Watertight IEC Pin & Sleeve Plug, 30 Amps, 3-Phase Delta, 600 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Black
The Hubbell HUBHBL430P5W plug features solid one-piece pins machined from solid brass, a gasketed sealing ring that provides a watertight seal and heavy duty external cord grips.
Also known as: 783585404578, HBL430P5W

Specifications

Type: Grounding, Watertight, Plug, Pin &amp, amp
Color: Black
Amps: 30
Volts AC: 600
Type: Grounding, Watertight, Plug, Pin &amp, amp
Amps: 30
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)