Wiring Duct, Narrow Slot, 3" x 4" x 6', PVC, Black

Item #: 520679

Cat #: F3X4BL6

UPC: 074983074983

Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, Lead-Free PVC, Black, Size: 3 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Black, Size: 3 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074983, F3X4BL6

Specifications

Width: 3 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)