TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 1

Item #: 52063

Cat #: RS115

UPC: 883778100871

Sign In or Register to view pricing and more.
Documents & Guides
TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Brown

Overview

TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Brown
The Hubbell HUBRS115 toggle switch features a hi-visibility yellow base for easy installation, elongated strap for easier wall box mounting and a tough thermoplastic with ultrasonically welded cover and base.
Also known as: 883778100871, RS115

Specifications

Type: Toggle Switch, Grounding, Residential Grade
Color: Brown
Volts AC: 120
Poles: 1
Amps: 15
Type: Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Amps: 15
Color: Brown
Poles: 1

Customer Reviews

No reviews for this product
(0)