
Conduit Body, Type: LL, Size: 1", Series 5, Malleable Iron
Item #: 520579
Cat #: OLL-3M
UPC: 783936480541
Documents & Guides
Conduit Body, Type: LL, Size: 1 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: LL, Size: 1 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480541, OLL-3M
Specifications
Diameter: | 1 in |
Material: | Iron |
Diameter: | 1 in |
Material: | Iron |
Customer Reviews
No reviews for this product
(0)