Conduit Body Cover, 2", Series 5, Steel

Item #: 520550

Cat #: OL-60M

UPC: 783936480398

Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 5, Size: 2 Inch, Material: Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body Cover, Type: Screw-On, Series 5, Size: 2 Inch, Material: Steel
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480398, OL-60M

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)