Conduit Body Cover, 1-1/4" to 1-1/2", Series 5, Steel

Item #: 520548

Cat #: OL-45M

UPC: 783936480381

Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 5, Size: 1-1/2 to 1-1/4 Inch, Material: Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body Cover, Type: Screw-On, Series 5, Size: 1-1/2 to 1-1/4 Inch, Material: Steel
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480381, OL-45M

Specifications

Diameter: 1 1/2 in, 1 1/4 in
Material: Steel
Diameter: 1 1/2 in, 1 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)