Controlled Cycle Crimp Tool, 22 – 8 AWG

Item #: 52049

Cat #: CT-1003

UPC: 074983764365

Controlled Cycle Crimp Tool with Trapezoid Profile for #22 – 8 AWG, Insulated and Non-Insulated Ferrules and #22 – 10 AWG, Insulated Twin Wire Ferrules.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Controlled Cycle Crimp Tool with Trapezoid Profile for #22 – 8 AWG, Insulated and Non-Insulated Ferrules and #22 – 10 AWG, Insulated Twin Wire Ferrules.
The controlled cycle crimp tool has a trapezoidal profile and is designed for strength and durability. It is intended for American Wire Gauge (AWG) #22 to 8 (0.50 to 10.0 mm²) insulated and non-insulated single wire ferrules and American Wire Gauge (AWG) #22 to 10 (0.50 to 6.0 mm²) insulated twin wire ferrules. The crimp tool is 8.27" (210. 06 mm) long and 2.17" (55.11 mm) wide with a closed handle. The crimp tool weighs 10.6 oz (300 g) and has an ergonomic design that assures operator comfort, safety, and performance.
Also known as: 074983764365, CT-1003

Specifications

Color: Green
Type: Crimp Tool
Color: Green
Type: Crimp Tool

Customer Reviews

No reviews for this product
(0)