Fork Terminal, Type: Locking, Nylon Insulated, Funnel Entry, 22 - 18 AWG

Item #: 520421

Cat #: PNF18-6LF-M

UPC: 074983810581

Sign In or Register to view pricing and more.
Fork Terminal, Type: Locking, Nylon Insulated, Funnel Entry, 22 - 18 AWG, #6 Stud, Material: Copper, Color: Red, Package of 1000 Each.

Overview

Fork Terminal, Type: Locking, Nylon Insulated, Funnel Entry, 22 - 18 AWG, #6 Stud, Material: Copper, Color: Red, Package of 1000 Each.
Also known as: 074983810581, PNF18-6LF-M

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper

Customer Reviews

No reviews for this product
(0)