Long Barrel Lug, 2-Hole, Copper

Item #: 52031

Cat #: LCC4-14A-L

UPC: 074983382521

Sign In or Register to view pricing and more.
Long Barrel Lug, 2-Hole, Copper, #4 – #3 AWG STR, #2 AWG SOL Wire, 1/4" Stud Hole, .63" Hole Spacing

Overview

Long Barrel Lug, 2-Hole, Copper, #4 – #3 AWG STR, #2 AWG SOL Wire, 1/4" Stud Hole, .63" Hole Spacing
Also known as: 074983382521, LCC4-14A-L

Specifications

Color: Brown, Gray
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown, Gray
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)