Load Center, Main Lug, 1PH, 200A 120/240V, 30/40, 100kAIC, NEMA 1
Item #:
520213
Cat #:
P3040L1200SG
UPC:
040892650488
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, 30 Spaces, 40 Circuits, 1 Phase, NEMA 1
Overview
Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, 30 Spaces, 40 Circuits, 1 Phase, NEMA 1
Also known as: 040892650488, P3040L1200SG
Specifications
Amps: | 200 |
Spaces: | 30 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Family / Style: | PL |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 40 |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | PL |
Type: | Main Lug |
Spaces: | 30 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)