4" 18W CFL New Construction AIR-TITE IC Housin

Item #: 520033

Cat #: H471ICAT

UPC: 080083516674

Sign In or Register to view pricing and more.
4" 18W CFL NEW CONSTRUCTION AIR-TITE IC HOUSING.

Overview

4" 18W CFL NEW CONSTRUCTION AIR-TITE IC HOUSING.
Also known as: 080083516674, H471ICAT

Specifications

Wattage: 18
Type: Housing
Volts AC: 120
Diameter: 4 in
Light Technology: Fluorescent
Wattage: 18
Volts AC: 120
Light Technology: Fluorescent
Type: Housing
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)