100A 7T RT OU 10096

Item #: 519916

Cat #: 117TB

UPC: 784572100961

Sign In or Register to view pricing and more.
Documents & Guides
7 TERM RNGTP 2 SML CLS PLT LNK BYPS 100 AMP

Overview

7 TERM RNGTP 2 SML CLS PLT LNK BYPS 100 AMP
Also known as: 784572100961, 117TB

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 100
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)