Dust-Tight Plug, 15A, 125V, 5-15P, Yellow

Item #: 51974

Cat #: HBL1447

UPC: 783585013015

Documents & Guides
Elasto-Grip Dust-Tight Plug, Straight Blade, 15 Amps, 125 Volts, NEMA 5-15P, Yellow, Industrial/Commercial Grade
Sign In or Register to view pricing and more.

No associated products found.

Overview

Elasto-Grip Dust-Tight Plug, Straight Blade, 15 Amps, 125 Volts, NEMA 5-15P, Yellow, Industrial/Commercial Grade
Hubbell Elasto-Grip features a thermoplastic elastomer housing and dust and moisture seal around cord. Weatherproof boot.
Also known as: 783585013015, HBL1447

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Commercial Grade, Plug
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow
Type: Grounding, Commercial Grade, Plug
Amps: 15

Customer Reviews

No reviews for this product
(0)