Watertight IEC Pin and Sleeve Plug, 2P3W, 60A

Item #: 51958

Cat #: HBL360P6W

UPC: 783585403823

Documents & Guides
Watertight IEC Pin and Sleeve Plug, 2P3W, 60A, 250V, .500"-1.450", Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Watertight IEC Pin and Sleeve Plug, 2P3W, 60A, 250V, .500"-1.450", Blue
The Hubbell HUBHBL360P6W plug features solid one-piece pins machined from solid brass, a gasketed sealing ring that provides a watertight seal. The raised collar surrounds each phase pin protecting it from harsh environments.
Also known as: 783585403823, HBL360P6W

Specifications

Color: Blue
Type: Plug
Volts AC: 250
Amps: 60
Material: Nylon
Color: Blue
Volts AC: 250
Material: Nylon
Type: Plug
Amps: 60

Customer Reviews

No reviews for this product
(0)