Medium Screw Base Lamp, A19, 130V, 50W

Item #: 519464

Cat #: 50A/RS-130V-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 50 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 500, Lamp Finish: Frost

Overview

Incandescent Bulb, 50 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 500, Lamp Finish: Frost
Also known as: 50A/RS-130V-I

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 50
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Shape: A19 (Arbitrary)
Volts AC: 130
Wattage: 50
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)