Opposed Mode Barrel Sensor, Stainless Steel

Item #: 519394

Cat #: SM2A30SRLQD

UPC:

Opposed Mode Barrel Sensor, Diameter: 30mm, Range: 150 meter, NEMA 6P, Material: Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Opposed Mode Barrel Sensor, Diameter: 30mm, Range: 150 meter, NEMA 6P, Material: Stainless Steel
Also known as: SM2A30SRLQD

Specifications

Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP67
Pins: 3
Family / Style: 30 Series
Mounting: Threaded
Range: 150 m
Diameter: 30 mm
IP/NEMA Rating: IP67
Family / Style: 30 Series
Range: 150 m
Material: Stainless Steel
Pins: 3
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)