3.5" dia. round fixture support box for use with nonmetallic sheathed cable

Item #: 519057

Cat #: 9335-BHG

UPC: 085339881025

Sign In or Register to view pricing and more.
20.5 Cu. In. 3.5" dia. round fixture support box for use with nonmetallic sheathed cable - Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=2 15/16", Dia=3 1/2" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ bulk packed

Overview

20.5 Cu. In. 3.5" dia. round fixture support box for use with nonmetallic sheathed cable - Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=2 15/16", Dia=3 1/2" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ bulk packed
Also known as: 085339881025, 9335-BHG

Specifications

Depth: 2 7/8 in
Cubic Inches: 20.500 in³
Depth: 2 7/8 in
Cubic Inches: 20.500 in³

Customer Reviews

No reviews for this product
(0)