
3-1/2" Round Fixture Support Box With Bar Hanger, Depth: 2-13/16
Item #: 519053
Cat #: PC213-BHG
UPC: 085339980315
Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic. Depth: 2-7/8". Cubic Inches: 21". Fixture Weight: 50 lbs. Adjustable Bracket Length: 16" - 24". Includes: Ground Strap.
Sign In or Register to view pricing and more.
Overview
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic. Depth: 2-7/8". Cubic Inches: 21". Fixture Weight: 50 lbs. Adjustable Bracket Length: 16" - 24". Includes: Ground Strap.
Also known as: 085339980315, PC213-BHG
Specifications
Mounting: | Clamp, Bracket |
Diameter: | 3 1/2 in |
Depth: | 2 7/8 in |
Cubic Inches: | 21 in³ |
Mounting: | Clamp, Bracket |
Depth: | 2 7/8 in |
Diameter: | 3 1/2 in |
Cubic Inches: | 21 in³ |
Customer Reviews
No reviews for this product
(0)