Flared Rectangular Pull Box, Tier 8 Medium Duty, Body Only

Item #: 518734

Cat #: 02006045

UPC: 800246163831

Sign In or Register to view pricing and more.
Documents & Guides
Medium Duty Box, Material: Polymer Concrete. W x L x D: 13" x 24" x 18", Lid Marked: "Electric", Flared Side. Includes: Hex Bolts, Tier 8 - Lid Part Numbers: FL30T000 FL30T032, FL30T022.

Overview

Medium Duty Box, Material: Polymer Concrete. W x L x D: 13" x 24" x 18", Lid Marked: "Electric", Flared Side. Includes: Hex Bolts, Tier 8 - Lid Part Numbers: FL30T000 FL30T032, FL30T022.
Also known as: 800246163831, 02006045

Specifications

Material: Polymer Concrete
Width: 30 in
Depth: 18 in
Lid Included: Yes
Load Rating: Tier 8
Material: Polymer Concrete
Depth: 18 in
Load Rating: Tier 8
Width: 30 in
Lid Included: Yes

Customer Reviews

No reviews for this product
(0)