Meter Main Pedestal, Cold Sequence, 200A, 240VAC, 4 Jaw, Ringless

Item #: 518668

Cat #: U5949-O-5T9-CDOT

UPC: 784572652927

Documents & Guides
Meter Main Pedestal, Cold Sequence, Main Breaker, 200 Amp, 240 Volt AC, 4 Jaw, Ringless, Lever Bypass, UG Service,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main Pedestal, Cold Sequence, Main Breaker, 200 Amp, 240 Volt AC, 4 Jaw, Ringless, Lever Bypass, UG Service,
Milbank has a wide range of residential and commercial metering, temporary power and RV and mobile home pedestals
Also known as: 784572652927, U5949-O-5T9-CDOT

Specifications

Amps: 200
Mounting: Ground
Phase: 1
Jaws: 4
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 240
Standards: California Proposition 65
Mounting: Ground
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)