Conduit Body With Cover/Gasket, Type: LL, Size: 3", Aluminum

Item #: 518653
Cat #: OLL-8CG
UPC: 783936012957
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: LL, Size: 3 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover/Gasket, Type: LL, Size: 3 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936012957, OLL-8CG

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)