Accell minute timer,five button,120V,15A
Item #: 518444
Cat #: PT18M-C2
UPC: 032664723407
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default settings, 15A, 120V, Wire leads, Five button, Light almond, white, ivory, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Overview
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default settings, 15A, 120V, Wire leads, Five button, Light almond, white, ivory, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Eaton's programmable timers replace a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to HP. Choose from two unique styles with color change kits to complement any home decor.
Also known as: 032664723407, PT18M-C2
Specifications
Mounting: | Screw |
Color: | Light Almond, Ivory, White |
Material: | Polycarbonate |
Poles: | 1 |
Amps: | 15 |
Wattage: | 1800 |
Mounting: | Screw |
Material: | Polycarbonate |
Amps: | 15 |
Color: | Light Almond, Ivory, White |
Poles: | 1 |
Wattage: | 1800 |
Customer Reviews
No reviews for this product
(0)