Screw Cover Gutter Type3r

Item #: 518422

Cat #: 6618-GSC3R

UPC: 784572107823

Sign In or Register to view pricing and more.
Documents & Guides
Milb 6618-gsc3r Screw Cover G

Overview

Milb 6618-gsc3r Screw Cover G
Also known as: 784572107823, 6618-GSC3R

Specifications

Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Width: 6 in
Height: 6 in
Length: 18 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)