Milb M400-ug-aps-lc-bs 400a 4t Rt 2

Item #: 518136

Cat #: M400-UG-APS-LC-BS

UPC: 784572238978

Sign In or Register to view pricing and more.
Documents & Guides
400a 4t Rt 24/40 Ldctr Bs

Overview

400a 4t Rt 24/40 Ldctr Bs
Also known as: 784572238978, M400-UG-APS-LC-BS

Specifications

Amps: 400
Width: 28 in
Mounting: Surface
Depth: 6 in
Phase: 1
Length: 40 in
Standards: California Proposition 65
Amps: 400
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Width: 28 in
Depth: 6 in
Length: 40 in

Customer Reviews

No reviews for this product
(0)