Dimmer Slide SP 600W 120V Inc NonPset AL

Item #: 518044

Cat #: SI061-A

UPC: 032664663505

Documents & Guides
Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Almond, 60 Hz, Incandescent, halogen, Single-pole, Single pole, Single-phase, Polycarbonate, 600W 663505
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Almond, 60 Hz, Incandescent, halogen, Single-pole, Single pole, Single-phase, Polycarbonate, 600W 663505
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664663505, SI061-A

Specifications

Material: Polycarbonate
Wattage: 600
Volts AC: 120
Type: Single-Pole, Residential
Color: Almond
Dimmable: Yes
Light Technology: Halogen
Material: Polycarbonate
Volts AC: 120
Color: Almond
Light Technology: Halogen
Wattage: 600
Type: Single-Pole, Residential
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)