Enclosure, NEMA 1, Screw Cover 12 x 6 x 4"

Item #: 517697

Cat #: 6124-SC1

UPC: 784572107649

Documents & Guides
Enclosure, NEMA 1, Screw Cover, 12 x 6 x 4 Inch, Steel With Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 1, Screw Cover, 12 x 6 x 4 Inch, Steel With Gray Powder Coat
Also known as: 784572107649, 6124-SC1

Specifications

Depth: 4 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 12 in
Color: Gray
Width: 6 in

Customer Reviews

No reviews for this product
(0)