Wireway, Type 1, Screw Cover, 12" x 12" x 36", Steel, Gray, No KOs

Item #: 517690

Cat #: 121236-GSC1-NK

UPC: 784572101074

Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS
Also known as: 784572101074, 121236-GSC1-NK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)