5 B11 LED Lamp, 27K

Item #: 517317

Cat #: LED5E26B1127K

UPC: 762148234968

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K

Overview

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K
Also known as: 762148234968, LED5E26B1127K

Specifications

Base: Medium Screw (E26)
Wattage: 5
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5
Lumens: 350

Customer Reviews

No reviews for this product
(0)