Heater Interior, ComPak Twin Series, 3000W 240V

Item #: 517123

Cat #: CT302

UPC: 027418675286

Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 3000W 240V *Cadet Part # 67528*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 3000W 240V *Cadet Part # 67528*
Ideal for large rooms and open areas, such as foyers and entrywaysWarms up quickly with fast-heating coil elements and efficient fansRest easy—includes high-temperature safety shutoff featureNo sharp edges and a smooth, durable finishDesigned for easy installationEnjoy years of trouble-free use, thanks to durable, reliable designAvailable with or without a built-in thermostatProudly made in the USA2-year warrantyETL listed to UL standards
Also known as: 027418675286, CT302

Specifications

Wattage: 2250, 3000
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 2250, 3000
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)