Replacement Test Block, 200A

Item #: 517062

Cat #: TB200-47

UPC: 784572171169

Replacement Test Block, 200A, Phase: A, B, C, 600V, Wire Size: 1/0 AWG - 250 kcmil, Terminals: 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Replacement Test Block, 200A, Phase: A, B, C, 600V, Wire Size: 1/0 AWG - 250 kcmil, Terminals: 2
Also known as: 784572171169, TB200-47

Specifications

Amps: 200
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts AC: 600
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)