Cross-Connect Wire, 24 AWG, 1-Pair, BL/W+W/BL, 1000' Spool

Item #: 5170

Cat #: 7023708

UPC: 079407356058

Documents & Guides
Cross-Connect Wire, 24 AWG, 1-Pair, Blue/White + White/Blue, 1000 Foot Spool
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cross-Connect Wire, 24 AWG, 1-Pair, Blue/White + White/Blue, 1000 Foot Spool
Also known as: 079407356058, 7023708

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Blue/White
Conductors: 1 Pair
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Material: Copper
Conductors: 1 Pair
Volts AC: 300
Jacket: PVC
Color: Blue/White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)