
Male Plug, Valise Series, Industrial/Commercial, Straight, 2-Pole 3
Item #: 51694
Cat #: HBL5364VY
UPC: 783585013169
Documents & Guides
Male Plug, Valise Series, Industrial/Commercial, Straight, 2-Pole 3-Wire Ground, 20A 125V, 5-20P, Yellow
Sign In or Register to view pricing and more.
Overview
Male Plug, Valise Series, Industrial/Commercial, Straight, 2-Pole 3-Wire Ground, 20A 125V, 5-20P, Yellow
The Hubbell HUBHBL5364VY Valise Series plug features a hinged one piece body design for easy assembly and pwerful, offsetting cord grips that clamp on individual conductors. Assembly screws are captive and will not fall out while wiring.
Also known as: 783585013169, HBL5364VY
Specifications
Material: | Composite |
Amps: | 20 |
Type: | Valise |
NEMA Configuration: | 5-20P |
Color: | Yellow |
Material: | Composite |
Type: | Valise |
Color: | Yellow |
Amps: | 20 |
NEMA Configuration: | 5-20P |
Customer Reviews
No reviews for this product
(0)