Hook & Loop Roll, 75'L (22.9m), .75W (19

Item #: 516804

Cat #: HLS-75R2

UPC: 074983724475

Sign In or Register to view pricing and more.
Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, red.

Overview

Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, red.
Also known as: 074983724475, HLS-75R2

Specifications

Color: Red
Length: 75 ft
Width: 0.750 in
Material: Nylon
Color: Red
Width: 0.750 in
Length: 75 ft
Material: Nylon

Customer Reviews

No reviews for this product
(0)