5/16" Long-Arm Hex Key

Item #: 516759

Cat #: LL20

UPC: 092644330926

5/16" Long-Arm Hex-Key, Short Arm Length: 1-11/32", Long Arm Length: 6-1/32"
Sign In or Register to view pricing and more.

No associated products found.

Overview

5/16" Long-Arm Hex-Key, Short Arm Length: 1-11/32", Long Arm Length: 6-1/32"
The Klein LL20 Long-Arm Hex Key is made from top-grade alloy steel that is heat-treated and tempered for added strength and durability. The long side allows users to access hard-to-reach places. The short side is useful in higher torque situations and low clearances.
Also known as: 092644330926, LL20

Specifications

Type: Hex Key, Long Arm
Diameter: 5/16 in
Standards: California Proposition 65
Type: Hex Key, Long Arm
Standards: California Proposition 65
Diameter: 5/16 in

Customer Reviews

No reviews for this product
(0)