8W A19 LED Lamp, 27K

Item #: 516670

Cat #: LED8E26A1927K

UPC: 762148196945

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 40W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### 080230 or 126374 ###

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 40W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### 080230 or 126374 ###
Also known as: 762148196945, LED8E26A1927K, 8W LED snow cone

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: A19 (Arbitrary)
Wattage: 8
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)