
Composite Lid, 11" x 22", **No Bolts**
Item #: 516422
Cat #: 1020510
UPC: 800246159544
Documents & Guides
Composite Lid, R Series, W x L x D: 11" x 21" x 2", Lid Marked: "Electric", Skid Resistant, Material: Pre-Cast Concrete ***Does Not Include Bolts***
Sign In or Register to view pricing and more.
Overview
Composite Lid, R Series, W x L x D: 11" x 21" x 2", Lid Marked: "Electric", Skid Resistant, Material: Pre-Cast Concrete ***Does Not Include Bolts***
Also known as: 800246159544, 1020510
Specifications
Height: | 11 in |
Material: | Concrete |
Depth: | 2 in |
Width: | 21 in |
Load Rating: | Light Duty/Pedestrian |
Height: | 11 in |
Depth: | 2 in |
Load Rating: | Light Duty/Pedestrian |
Material: | Concrete |
Width: | 21 in |
Customer Reviews
No reviews for this product
(0)