Plug, 20A, 125/250V, 3P3W, Non-Grounding, Black/White

Item #: 51589

Cat #: HBL9977C

UPC: 783585013121

Sign In or Register to view pricing and more.
Documents & Guides
Plug, 20A, 125/250V, 3P3W, Non-Grounding, Black/White

Overview

Plug, 20A, 125/250V, 3P3W, Non-Grounding, Black/White
Also known as: 783585013121, HBL9977C

Specifications

Color: Black/White
Amps: 20
Type: Plug, Non-Grounding
Volts AC: 250, 125
Material: Nylon
Color: Black/White
Type: Plug, Non-Grounding
Material: Nylon
Amps: 20
Volts AC: 250, 125

Customer Reviews

No reviews for this product
(0)