RC55, Horizontal Marking Cards, Legend: 11 - 20

Item #: 515836

Cat #: 1SNA230003R0100

UPC: 662019967158

Sign In or Register to view pricing and more.
Documents & Guides
RC55, Horizontal Mount, (10) Marking Cards, Legend: 11 - 20. For use with 5 mm Terminal Blocks.

Overview

RC55, Horizontal Mount, (10) Marking Cards, Legend: 11 - 20. For use with 5 mm Terminal Blocks.
Also known as: 662019967158, 1SNA230003R0100

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal

Customer Reviews

No reviews for this product
(0)