Compact Fluorescent Lamp, 28W, PL-C, 2700K

Item #: 515705

Cat #: PLC15MM/28WATT/27

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 28 Watt, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-3), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 28 Watt, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-3), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours
Also known as: PLC15MM/28WATT/27

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 28
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (GX32d-3)
Color Rendering Index (CRI): 82
Wattage: 28
Lumens: 1600
Light Technology: Fluorescent
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GX32d-3)

Customer Reviews

No reviews for this product
(0)