45° Compression Lug, 2-Hole, Copper

Item #: 515662

Cat #: LCC6-14JAWH-L

UPC: 074983632718

Sign In or Register to view pricing and more.
45° Compression Lug, 2-Hole, Long Barrel, Copper, 6 AWG, 1/4" Stud

Overview

45° Compression Lug, 2-Hole, Long Barrel, Copper, 6 AWG, 1/4" Stud
Also known as: 074983632718, LCC6-14JAWH-L

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6
Mounting: 2-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)