Compression Lug, 1-Hole, Copper

Item #: 51548

Cat #: LCAF4/0-12-X

UPC: 074983557967

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Flared, Copper, 4/0 AWG Flexible Conductor, 1/2" Stud Hole, Purple

Overview

Compression Lug, 1-Hole, Flared, Copper, 4/0 AWG Flexible Conductor, 1/2" Stud Hole, Purple
Also known as: 074983557967, LCAF4/0-12-X

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)